Separatory Globe Funnel, Ace Glass
Catalog #: 89085-040
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:125 ml
- Description:Separatory Globe Funnel
- Cat. no.:89085-040
- Stem Length:175 mm
- Supplier No.:7221-09
Specifications
About this item
This Globe-Style Separatory Funnel features a 175 mm stem below the PTFE stopcock and is supplied with a flask length top stopper.
Customers Who Bought This Also Bought