SP Bel-Art Single Tube Holder Racks, Bel-Art Products, a part of SP
Catalog #: 10600-006
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:76 x 64 mm
- Description:Single Tube Holder
- Cat. no.:10600-006
- For Tubes:50 ml
- Supplier No.:187940003
Specifications
About this item
This holder solves the problem of where to put a single 50 mL conical tube where it will not roll or spill.
- Epoxy-coated stainless steel construction
- Chemical- and corrosion-resistant
- Autoclavable
Steel wire with epoxy coating is chemical and corrosion resistant and steam autoclavable at 121°C.
Customers Who Bought This Also Bought