Order Entry
Canada
ContactUsLinkComponent
12 L Round Bottom Flask Reaction Assembly, Portable, Ace Glass Incorporated
12 L Round Bottom Flask Reaction Assembly, Portable, Ace Glass Incorporated
Catalog # 89054-512
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
12 L Round Bottom Flask Reaction Assembly, Portable, Ace Glass Incorporated
Catalog # 89054-512
Supplier:  Ace Glass
Supplier Number:  6469-62
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Width:
    28"
  • Capacity:
    12 L
  • Description:
    Reaction Assembly, Portable, Complete Reactor Assembly, 120 VAC, 60Hz
  • Height:
    71"
  • Cat. no.:
    89054-512
  • Supplier No.:
    6469-62

Specifications

About this item

Complete self-supporting pilot plant assembly

Needs only to be located near coolant and electrical outlet. When not in use, entire assembly can be intact, without breakdown. Features flask, self-standing mechanical or air motor, flat-sided powder funnel, slow speed operation motor control, rugged steel re-inforced PTFE stirring rod, and choice of two mantle supports (standard or special).

Ordering information: Complete set includes:
89054-498 12L SPH 28/15 BTM FLASK
89054-502 Head
89055-004 Gasket, PTFE, White
89062-242 FLEX-GRIP CHUCK 10MM-5/16
89084-572 Stirring Shaft, PTFE-Coated Steel, 10 mm
89062-126 Agitator
89077-804 1/40HP MOTOR W/O BRACKET
89054-504 Motor Mount
89077-716 Motor Controller
89061-766 Bearing
89054-496 Clamp
89054-508 28/15 Adapter
89076-516 Temperature Controller
89076-634 Sensor
89054-510 Funnel
89060-232 28/15 Clamp
89084-746 Clamp Holder
89062-830 Stopper
89075-970 Mantle
89076-376 12L Tripod Support