SP Bel-Art ProCulture Extended Handle Pestle, Bel-Art Products, a part of SP
13197-176
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
- Description:Conical Grinder, 1.5mL Capacity
- Length:210 mm (8¼")
- Environmentally Preferable:
- Cat. no.:13197-176
- Supplier No.:199210001
Polypropylene tissue grinder efficiently homogenizes tissue and cells in microcentrifuge, centrifuge, and grinding tubes.
- Polypropylene construction
- Rounded end design
- Tapered conical tip
The cone tip tapers from 8.2 mm (0.33”) down to 2.9 mm (0.12”) in a length of 19.8 mm (0.78”). It features a rounded end. Overall length is 21 cm (8¼”), with a 4.7 mm (³/₁₆”) diameter shaft. Steam autoclavable at 121°C (250°F).