SP Bel-Art Heavy-Duty, Long Stem Funnel, Bel-Art Products, a part of SP
47750-826
- Capacity:75 ml (2.5 oz.)
- Environmentally Preferable:
- Stem int.Ø:7 mm
- Stem length:78 mm
- Stem ext.Ø:10 mm
- Filter size:Takes 110/125 mm
- Cat. no.:47750-826
- Supplier No.:F146710000
Heavy-duty, polypropylene plastic funnel with smooth walls, 60-degree cone angle and long stem.
- Polypropylene construction
- Smooth walls
- External ribs
- Autoclavable
External ribs prevent air lock. Steam autoclavable at 121ºC (250ºF).