iMini USB PDF® Temperature Logger, Cryopak Verification Technologies
Catalogue # 10033-808
Fournisseur: Cryopak Verification Technologies
Spécifications
- Resolution:T: 0.1 °C (°F)
- Data memory - No. of readings:8000
- Interface:USB
- Protection class:IP 67
- Description:iMini USB PDF® Temperature Logger, Single Trip
- Start delay:0 minute - 30 days 23 hours 59 minutes
- Alarm:4 thresholds
- Display:5 LED's
- Recording intervals:1 s - 17 h
- Sensor:Int. sensor, NTC
- Software:Console Plus
- Weight:Less than 14 g
- W×D×H:68×37×5 mm (itout plastic sleeve); 81×52×5 mm (it plastic sleeve)
- Cat. no.:10033-808
- Accuracy:T: ±0.5 °C (–40...–10 °C), ±0.3 °C (–10…+80 °C)
- Range:T: –40…+80 °C
- Supplier No.:MS-ST-S-8
Spécifications
À propos de cet article
The iMini USB PDF® single trip data logger with plug and play technology generates a comprehensive PDF report without the need for proprietary software or interface. This user-friendly temperature recorder comes preprogrammed as a 4-day, 7-day, 10-day, or any custom configuration including temperature, interval, and start delay.
- Economical single use data logger
- Smaller than a credit card; lays flat
- Durable lightweight
With a newly expanded four alarm threshold capability, the iMini USB PDF® is the ideal solution for the food, pharmaceutical, and life science industries. It is available with either a factory issued statement of accuracy or NIST traceable certificate of calibration. The compact profile and lightweight design, along with the waterproof pouch, allows this data logger to go virtually anywhere.