Nalgene® Polycarbonate Sanitary Carboy, Thermo Scientific
Catalog #: 73520-508
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:20 L (5.3 gal.)
- Color:Clear
- Description:Opaque Carboy, with Side Handles
- Cat. no.:73520-508
- Supplier No.:2261-0050
Specifications
About this item
Clean the one-piece molded, non-threaded Nalgene® polycarbonate sanitary carboy more easily than threaded containers.
Designed for use as receiver or dispensing vessel in biopharmaceutical applications, the 7.6 cm (3") sanitary flange molded on the neck accepts standard flange fittings. A clamping closure system securely seals and will not back off.
Customers Who Bought This Also Bought