Digital Pocket Thermometer, Ace Glass Incorporated
89062-986
Small Business Enterprise
- Description:Digital Pocket Thermometer
- Temperature accuracy:±0.3% of span ±1 Digit
- Temperature resolution:1 °C
- W×D×H:3×1 1/8 ×2 3/8"
- Battery life:approx. 100 hr
- Operating temperature:0…40 °C
- Weight:5.1 oz.
- Battery type:Alkaline 9 V
- Cat. no.:89062-986
- Range:–40…+700 °C
- Supplier No.:8319-21
Economical type “J” thermocouple pocket thermometer with digital readout
Supplied with threefoot, double PTFE insulated, free-beaded thermocouple sensor and ON-OFF switch. Back of case has magnet for mounting