EXtrelut® NT Packing Material, Merck Millipore
EXtrelut® NT packing material is used for the production of large extraction columns.
Extrelut® NT simplifies liquid-liquid extraction in its most effective form by using a chemically inert, wide-pore and highly pure diatomaceous earth based solid phase.
- Catalog No:
- 89501-610
- CA48219-780
- Storage:
- Store at +15 °C to +25 °C
- Store at +15 °C to +25 °C
Product Family Options
- DescriptionSizePack typepH
- EXtrelut® NT Packing Material1 kgPlastic Bottle10 (100 g/L, H₂O, 20 °C)-: 1.15092.1000
Specifications
Cat. No.89501-610StorageStore at +15 °C to +25 °C - EXtrelut® NT Packing Material1 kgPlastic Bottle10 (100 g/L, H₂O, 20 °C)Each1 671,64 $: 1.15092.1000
Specifications
Cat. No.CA48219-780StorageStore at +15 °C to +25 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



