Corning® Scholar PC-171 Magnetic Stirrer, Corning
Catalog # 58941-256
Supplier: Corning
cUL Listed
Product available on GSA Advantage®
UL Listed
Specifications
- Description:Scholar™ PC-171 Magnetic Stirrer
- Cat. no.:58941-256
- Electrical:120 V, 60 Hz, 29 W
- Speed Range:100 - 1600 rpm
- Top Plate Dimensions:12.7×12.7 cm (5×5")
- Supplier No.:6795-171
Specifications
About this item
Designed with a 12.7x12.7cm (5x5") ABS plastic top, the Scholar™ PC-171 Stirrer is compact and provides vigorous stirring with an alternating current motor for long life
Units feature lightweight yet sturdy construction to allow rugged use. Space saving design allows users to maximize bench space.
Ordering information: Scholar™ PC-171 Magnetic Stirrers are supplied with a 1x3/8" stir bar and one-year manufacturer's warranty.