SP Bel-Art Vacu-Rack, Bel-Art Products, a part of SP
Catalog #: 60917-680
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:47.9L x 15.2W x 20.3H cm (187/8 x 6 x 8")
- Cat. no.:60917-680
- Supplier No.:H18977-0000
Specifications
About this item
Polypropylene rack holds 143 vacuum-type syringe tubes: 80 tubes 12.7 mm (½") O.D. and 63 tubes 16 mm (⅝") O.D. up to 102 mm (4") long.
- Polypropylene construction
- Colored stoppers allow easy visual identification
- Autoclavable
Tubes are suspended in channels by colored stoppers providing instant visual identification.
One or two channels may be left open for stacking blood samples in sequential order as they are taken, for later numbering. Three large holes for needle holders make this a complete blood drawing accessory. Steam autoclavable at 121°C (250°F).
Customers Who Bought This Also Bought