SP Bel-Art PrepSafe™ Floating Microcentrifuge Tube Rack, Bel-Art Products, a part of SP
Catalog # 89093-454
Supplier: Bel-Art Products, a Part of SP
Specifications
- No. of Holes:28
- Dimensions:17.8Dia. x 6.4H cm (7 x 2½")
- Cat. no.:89093-454
- For Tubes:1.5/2.0 ml
- Supplier No.:187420001
Specifications
About this item
Protect samples from loss and contamination.
- Raised handle allows easy handling without agitating samples
- Autoclavable
- Securely holds tubes in water bath, ice bucket, or benchtop
Racks hold 1.5 mL or 2.0 mL microcentrifuge tubes securely in a water bath, in an ice bucket, or on the benchtop
This floating rack has 28 numbered locations, allowing samples to be easily identified. Raised handle allows rack to be lifted without agitating samples. Steam autoclavable at 121°C (250°F).
Immobilizing tabs allow tubes to be stored securely and ensure that the caps stay locked in place even if tipped over.