SP Bel-Art Pipette Support Rack, Bel-Art Products, a part of SP
Catalog # 53577-017
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:12-Place Pipette Support Rack
- Dimensions:24.1L x 17.8W x 29.2H cm (9½ x 7 x 11½")
- Cat. no.:53577-017
- Supplier No.:H18960-0000
Specifications
About this item
Support rack horizontally holds 12 volumetric or graduated Pipettes 1 mL and larger.
- Polyethylene construction
- Horizontally holds up to 12 volumetric or graduated pipettes
- Durable and chemical-resistant
The polyethylene support measures 24.1x17.8 cm (9½x7") wide, and 29.2 cm (11½") high. There is 21.3 cm (8⅜") between plates with a 1.9 cm (¾") diameter carrying bar at the top. Rack supports pipettes longer than 22 cm (8⅝").