PYREX® Centrifuge Tubes with [ST] Stopper, Conical-Bottom, without Graduations, Corning
Catalog # 89091-458
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Ø×L:29×133 mm
- Sterility:Non sterile
- Volume:50 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-458
- Stopper No.:13
- Supplier No.:8424-50
Specifications
About this item
PYREX®, borosilicate glass, round bottom, with ground joint.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
These PYREX® round bottom, non-graduated centrifuge tubes have a No. 13 standard taper solid glass pennyhead stopper.Rockefeller Institute of Medical Research type.
Reusable and non-sterile.