Order Entry
Canada
ContactUsLinkComponent
SP Bel-Art Microcentrifuge Tube Rack, Bel-Art Products, a part of SP
SP Bel-Art Microcentrifuge Tube Rack, Bel-Art Products, a part of SP
  20901-895
undefined
SP Bel-Art Microcentrifuge Tube Rack, Bel-Art Products, a part of SP
  20901-895
 :  F18843-0000

 

  • No. of Holes:
    20
  • Description:
    Microcentrifuge Tube Rack
  • Cat. no.:
    20901-895
  • L×W×H:
    21 x 7 x 3.5 cm (8¹/₄ x 2³/₄ x 1³/₈")
  • For Tubes:
    1.5 ml
  • Supplier No.:
    F18843-0000

 

 

This two-tier polypropylene rack holds twenty 1.5 mL microcentrifuge tubes in numbered wells.

  • Polypropylene construction
  • Easy handling with suspended holding design
  • Autoclavable

Tubes are held with roughly 25 mm (1") protruding above the rack surface for easy handling. The rack is steam autoclavable at 121°C (250°F).