Order Entry
Canada
ContactUsLinkComponent
SP Bel-Art Poxygrid® Conical Tube Rack, 15 ml, Bel-Art Products, a part of SP
SP Bel-Art Poxygrid® Conical Tube Rack, 15 ml, Bel-Art Products, a part of SP
Catalog # 10600-004
undefined
SP Bel-Art Poxygrid® Conical Tube Rack, 15 ml, Bel-Art Products, a part of SP
Catalog # 10600-004
Supplier Number:  F18722-0000

Specifications

  • No. of Holes:
    15
  • Description:
    Poxygrid® 15mL Conical Tube Rack
  • Cat. no.:
    10600-004
  • L×W×H:
    12.7 x 8.3 x 7.6 cm (5 x 3¹/₄ x 3")
  • Supplier No.:
    187220000

Specifications

About this item

Epoxy-coated steel wire rack holds 15 conical bottom 15 mL centrifuge tubes.

  • Heat-cured epoxy coating
  • Withstands extreme temperature range
  • Suited for holding conical tubes
  • Autoclavable

The rack is generously spaced for easy handling

Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids, and weak alkalis. It will withstand a temperature range of -223 to 121°C (-369 to 250°F), and can be autoclaved.

Top and middle sections have 18 mm square holes and are centered over rails in the base that hold the tips of the tubes.