Hardwood Handle, 60", Perfex
Hardwood Handle, 60", Natural, 2.5 cm (1") Diameter, 152 cm (60"), Wood, Natural
Catalog # 11310-906
Supplier: Perfex
Supplier #: 8560
Jump to:
Product Details & Documents
Perfex hardwood handles provide a low-cost alternative to our polymer adjustable handles
Hardwood handles are compatible with Perfex Push Brooms and Squeegees.
Standard thread.
Specifications
- Handle material:Wood
- Color:Natural
- Description:Hardwood Handle, 60", Natural
- Dimensions:2.5 cm (1") Diameter
- Handle length:152 cm (60")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



