To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Pore size:22 - 25 µm
- Description:Miracloth, Cloth Roll
- Size:18" x 50'
- Cat. no.:CA80058-394
- Supplier No.:475855-1R
Specifications
About this item
Miracloth is an autoclavable, quick filtration material for gelatinous homogenates that is composed of rayon-polyester with an acrylic binder.
It is ideal for filtration of cleared neutralized lysates during medium- and large-scale plasmid purification to prevent contamination with loosely adherent pellet material and is useful for protoplast isolation.