Eisco® Dissectable Labrynth Model
Labyrinth, 23, 2, 26 cm, 27 cm, 21 cm
Catalog # 470212-454
Supplier: Wards
Supplier #: AM220AS
Jump to:
Product Details & Documents
This economical model tests for eight different factors.
- Model Tests for Eight Different Factors
- Structures Include the Superior Semicircular Canal, Saccule, and More
- Cochlea Can Be Dissected
Examine the major structures of the labyrinth: the superior semicircular canal, saccule, and utricle.
A cochlea that can be dissected along its longitudinal axis is provided.
Specifications
- Description:Labyrinth
- Height:21 cm
- Length:27 cm
- No. of keyed items:23
- Width:26 cm
- No. of parts:2



