Eisco® Human Circulatory System
Human Circulatory System, 1, 30 cm, 81 cm, 8 cm
470212-430
: Wards
: AM0322AS
A high quality representation of the human cardiovascular system in one-half scale.
Trace blood flow away from the heart through the arteries and capillaries to all areas of the body and back to the heart through the veins.
This human model is presented as a frontal plane cutaway which allows blood circulation to be traced to the major organs and extremities.
- Description:Human Circulatory System
- Height:8 cm
- Length:81 cm
- Width:30 cm
- No. of parts:1



