TLC Standard Silica Plate, Phenomenex
Catalog #: 97055-788
Supplier: Agela Technologies
Specifications
- Coating material:Silica gel
- Layer thickness:250 µm
- Plate Size:200×200 mm
- Pore size:60 Å
- Cat. no.:97055-788
- pH:5
- Fluorescent Indicator:F254
- Supplier No.:T-CSF200200-A
Specifications
About this item
Standard sized thin-layer chromatography plate, with standard silica treatment and aluminum back
When matching with Claricep flash cartridges, the TLC plates serve as a tool for reaction monitoring and method development based on Rf values for flash chromatography.
Customers Who Bought This Also Bought