GreenHouse Plus Parallel Synthesizer, System 27, Heidolph Radleys
CA11008-868
- Ø:6.9" base; 7.5" top; 0.49 well
- Temperature Range:Cooling ambient to –70 °C; heating ambient to +150 °C
- Description:System 27 with 24 reaction positions (MTP Format), 30 minute max. heat-up time
- Height:7"
- Cat. no.:CA11008-868
- Working Volume:0.5 - 7.0 ml
- Speed Range:0 - 1100 rpm
- Weight:8.8 lbs.
- Temperature Control Accuracy:Better than 0.5 °C
- Supplier No.:015850140CA
The patented GreenHouse Plus Parallel Synthesizer was designed with the help of scientists to perform up to 24 reactions in parallel with a volume range for 0.5 to 7 mL per reaction tube
Its removable reaction block holds 24 glass reaction tubes in the same position as a standard 24-well microplate, enabling the rapid transfer of samples to and from plates with a multichannel pipette or robotic pipetting system.
: This system includes GreenHouse Plus Parallel Synthesizer with head, base, glass cylinder and two reaction blocks, GreenHouse pLuse reaction tube, 100pcs, GreeHouse Plus PTFE magnetic stirring bars, 40pcs, GreenHouse Plus sepra and sealing mat evaluation kit, 4pcs, Carousel Stirring Hotplate 115V, Carousel temperature controller.