GreenHouse Blowdown Evaporator, System 19, Heidolph Radleys
Catalog # CA11008-878
Supplier: Heidolph NA, LLC
Specifications
- Ø:16 mm well
- Temperature Range:Heating ambient to 150 °C
- Description:System 19 with 24 reaction positions (MTP format), 30 minute max. heat-up time
- Cat. no.:CA11008-878
- Working Volume:0.5 - 7.0 ml
- Speed Range:0 - 1100 rpm
- Temperature Control Accuracy:Better than 0.5 °C
- Supplier No.:015850190CA
Specifications
About this item
Turn your existing GreenHouse Parallel Synthesizer into a parallel evaporator, or simply use this system as your own personal benchtop evaporator
The GreenHouse Blowdown uses a precisely controlled flow of inert gas combined with digitally controlled heating to carefully evaporate your samples. Interchangeable plates with either 8 or 24 hollow pins deliver an equal flow of gas to each tube, vial or well. The absence of any vacuum avoids bumping, further protecting your sample during evaporation.
Ordering information: This System includes GreenHouse Blowdown head, Long Blowdown pin plate 6 x 4 for GreenHouse tubes, Blowdown condenser, Blowdown 150 mL reservoir, Blowdown pin plate 6 x 4, Blowdown stand-alone bae, GreenHouse glass cylinder, AT02 vial rack 6 x 4 for 13 mm OD vials, Carousel Stirring Hotplate 115V, Carousel temperature controller. Inert gas: Yes; Reflux: Yes.