GreenHouse Blowdown Evaporator, System 17, Heidolph Radleys
Catalog # CA11008-874
Supplier: Heidolph NA, LLC
Specifications
- Ø:16 mm well
- Temperature Range:Heating ambient to 150 °C
- Description:System 17 with 24 reaction postions (MTP format), 30 minute max. heat-up time
- Environmentally Preferable:
- Cat. no.:CA11008-874
- Working Volume:0.5 - 7.0 ml
- Speed Range:0 - 1100 rpm
- Temperature Control Accuracy:Better than 0.5 °C
- Supplier No.:015850170CA
Specifications
About this item
Turn your existing GreenHouse Parallel Synthesizer into a parallel evaporator, or simply use this system as your own personal benchtop evaporator
The GreenHouse Blowdown uses a precisely controlled flow of inert gas combined with digitally controlled heating to carefully evaporate your samples. Interchangeable plates with either 8 or 24 hallow pins deliver an equal flow of gas to each tube, vial or well. The absence of any vacuum avoids bumping, further protecting your sample during evaporation.
Ordering information: This System includes: GreenHouse Blowdown head, Long Blowdown pin plate 6 x 4 for GreenHouse tubes, GreenHouse Blowdown base adaptor, GreenHouse Blowdown condenser, Blowdown 150 mL reservoir, Blowdown pin plate 6 x 4, Blowdown pin plate 4 x 2, Flowmeter, 2 to 27 L/min with stand, Gas connection tubing, 5 m, AT01 vial rack 4 x 2 for 27.8 mm OD vials, AT02 vial rack 6 x 4 for 13 mm OD vials, AT03 vial rack 6 x 4 for 13.8 mm OD vials, AT05 vial rack 4 x 2 for 24.3mm OD vials, AT06 vial rack 6 x 4 for 15mm OD vials. Inert gas: Yes; Reflux: Yes.