Order Entry
Canada
ContactUsLinkComponent
GreenHouse Blowdown Evaporator, System 16, Heidolph Radleys
GreenHouse Blowdown Evaporator, System 16, Heidolph Radleys
Catalog # CA11008-872
Supplier:  Heidolph NA, LLC
GreenHouse Blowdown Evaporator, System 16, Heidolph Radleys
Catalog # CA11008-872
Supplier:  Heidolph NA, LLC
Supplier Number:  015850160CA

Specifications

  • Ø:
    16 mm well
  • Temperature Range:
    Heating ambient to 150 °C
  • Description:
    System 16 with 24 reaction postions (MTP format), 30 minute max. heat-up time
  • Cat. no.:
    CA11008-872
  • Working Volume:
    0.5 - 7.0 ml
  • Speed Range:
    0 - 1100 rpm
  • Temperature Control Accuracy:
    Better than 0.5 °C
  • Supplier No.:
    015850160CA

Specifications

About this item

Turn your existing GreenHouse Parallel Synthesizer into a parallel evaporator, or simply use this system as your own personal benchtop evaporator

The GreenHouse Blowdown uses a precisely controlled flow of inert gas combined with digitally controlled heating to carefully evaporate your samples. Interchangeable plates with either 8 or 24 hollow pins deliver an equal flow of gas to each tube, vial or well. The absence of any vacuum avoids bumping, further protection you sample during evaporation.

Ordering information: This System includes GreenHouse Blowdwon head, Long Blowdown pin plate 6 x 4 for GreenHouse tubes, GreenHouse Blowdown base adaptor, Blowdown condenser, and Blowdown 150 mL reservoir. Inert gas: Yes; Reflux: Yes.