Order Entry
Canada
ContactUsLinkComponent
 
Pressure Equalizing Funnels, Graduated, with 1:5 PTFE Plug, Ace Glass Incorporated
Catalog # 89074-990
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Pressure Equalizing Funnels, Graduated, with 1:5 PTFE Plug, Ace Glass Incorporated
Catalog # 89074-990
Supplier:  Ace Glass
Supplier Number:  9495-22
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • ST Joint No.:
    14/20
  • Capacity:
    60 ml
  • Description:
    Funnel, Graduated, Pressure Equalizing, 1:5 PTFE Plug
  • Cat. no.:
    89074-990
  • Plug Bore:
    2 mm
  • Supplier No.:
    9495-22

Specifications

About this item

Cylindrical with standard taper joint at top and bottom and a drip stem

Stopcock on equalizing arm permits filling funnel without having to open the system to atmosphere. For stoppers, order 89062-824. Stopper not included.