Polystyrene Test Tube, 16×75 mm, Globe Scientific
Catalog #: 89497-834
Supplier: Globe Scientific
Specifications
- Diameter ×L:16 x 75 mm
- Volume:8 mL
- Description:Test Tube, without Rim
- Material:Polystyrene
- Cat. no.:89497-834
- Supplier No.:119010A
Specifications
About this item
Tubes are molded from premium-grade polystyrene for clarity.
Customers Who Bought This Also Bought