Polystyrene Test Tubes, 16×150 mm, Globe Scientific
Catalog #: 89497-776
Supplier: Globe Scientific
Specifications
- Diameter ×L:16 x 150 mm
- Volume:20 mL
- Description:Test Tube
- Material:Polystyrene
- Cat. no.:89497-776
- Supplier No.:110110
Specifications
About this item
These tubes are molded from premium-grade polystyrene for clarity.
They offer a spin rate of 1500 rpm.
Customers Who Bought This Also Bought