CritiCore Cleanroom Coveralls with ESD Stripes
Supplier: VWR International
Certificates
About this item
Reusable cleanroom coveralls are made with a high-density polyester calendered fabric that resists fluids and bacterial penetration.
Coveralls include knit cuffs with 5% carbon Belltron fiber, a full-length, lint-limiting front zipper with two top snaps at neck, and a mandarin collar. The bottom of the legs include three male snaps and one female snap for adjustment, plus three male snaps on the back of the leg for boot attachment. All seams are laser-cut or pre-serged. Thread is silicon-free.
Available in white and navy.
Designed for cleanroom applications, the garments also include a 1% carbon stripe for electrostatic dissipation. Applications include pharmaceutical, bio-tech, and medical device manufacturing.
Certifications: ISO Class 4.
Ordering information: Custom order product with extended lead time. Contact your Avantor sales representative for more information.
Specifications
- Catalog No:
- 89495-802
- 89495-804
- 89495-806
- 89495-772
- 89495-794
- 89495-774
- 89495-796
- 89495-776
- 89495-798
- 89495-778
- 89495-800
- 89495-786
- 89495-788
- 89495-790
- 89495-792
- 89495-780
- 89495-782
- 89495-784
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- Weight:
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
Specifications
Customers Who Bought This Also Bought