Order Entry
Canada
ContactUsLinkComponent
Polystyrene Test Tubes, 16×100 mm, Globe Scientific
Polystyrene Test Tubes, 16×100 mm, Globe Scientific
Catalog # 60819-965
Supplier:  Globe Scientific
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Polystyrene Test Tubes, 16×100 mm, Globe Scientific
Catalog # 60819-965
Supplier:  Globe Scientific
Supplier Number:  111010
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Ø×L:
    16×100 mm
  • Volume:
    10 ml
  • Description:
    Polystyrene Test Tubes, with Rim
  • Cat. no.:
    60819-965
  • Supplier No.:
    111010

Specifications

About this item

Polystyrene tubes can withstand 1500 rpm during centrifugation.

Tubes are graduated at 2.5, 5 and 10 ml.