Order Entry
Canada
ContactUsLinkComponent
 
Polystyrene and Polypropylene Test Tubes, 16×75 mm, Globe Scientific
  89209-800
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Polystyrene and Polypropylene Test Tubes, 16×75 mm, Globe Scientific
  89209-800
 :  119010
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

 

  • Ø×L:
    16×75 mm
  • Volume:
    8 ml
  • Description:
    Polystyrene Test Tubes, with Rim
  • Cat. no.:
    89209-800
  • Supplier No.:
    119010

 

 

Polystyrene tubes can withstand 1500 rpm during centrifugation.

Polypropylene tubes can withstand 3000 rpm, and are autoclavable and freezable.