Order Entry
Canada
Orders LinkContactUsLinkComponent
Plastic Capillary Tubes, Globe Scientific

Plastic Capillary Tubes, Globe Scientific

Sodium Heparinized, Red Tip, Red Tip
Catalog # 10022-150
Supplier:   Globe Scientific
Supplier #:  51686
Plastic Capillary Tubes, Globe Scientific
Catalog # 10022-150
Supplier:  Globe Scientific
Plastic Capillary Tubes, Globe Scientific
Plastic Capillary Tubes, Globe Scientific

Sodium Heparinized, Red Tip, Red Tip

Price
$472.26
New Customer Promotional Price
Log in for availability
Box of 1,000
Product Details & Documents

Plastic capillary tubes are designed to be completely unbreakable

  • PETG
  • ID: 0.90 mm (±0.05 mm)
  • OD: 1.60 mm (±0.05 mm)
  • Length: 75 mm (±0.05 mm)
  • Volume: 45 µl
  • Spin Rate: 12000 rpm for 4 minutes
  • Latex Free

They eliminate the risk of injury and contamination associated with glass tubes due to breakage. These tubes comply with FDA, NIOSH, CDC, and OSHA safety recommendations.

Specifications
  • Color:
    Red Tip
  • Description:
    Sodium Heparinized, Red Tip
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.