Chromatography Column, with Joint Fritted Disc and PTFE Stopcock, Glassco
Catalog # 89426-394
Supplier: Glassco
Specifications
- Column Format:Preparative
- Ø int.:40.00 mm
- Description:Chromatography Column, with Joint Fritted Disc and PTFE Stopcock
- Length:457 mm
- Environmentally Preferable:
- Cat. no.:89426-394
- ST Joint Size:24/40
- Supplier No.:221.477.03
Specifications
About this item
General-purpose column features a PTFE stopcock, a top outer joint, and a coarse porosity fritted disc to support column packing.
The lower section is carefully minimized to prevent re-mixing of components already separated.