Order Entry
Canada
ContactUsLinkComponent
Hand Motion Shaker, Model EL680, Eberbach
Hand Motion Shaker, Model EL680, Eberbach
Catalog # 57007-530
Supplier:  Eberbach
undefined
Hand Motion Shaker, Model EL680, Eberbach
Catalog # 57007-530
Supplier:  Eberbach
Supplier Number:  EL680.00

Specifications

  • Capacity:
    9 lbs.
  • Unit dimensions:
    82.3W x 34.8D x 25H cm (32.4 x 13.7 x 9.8")
  • Description:
    Hand Motion Shaker
  • Electrical:
    115V
  • Speed range:
    100 - 960 rpm
  • Cat. no.:
    57007-530
  • Supplier No.:
    EL680

Specifications

About this item

Eberbach’s Hand Motion Shaker EL680 is an effective tool for extracting, dissolving and emulsifying samples

Featuring an advanced motor, the EL680 mimics shaking a sample by hand from very slow, gentle mixing to violent agitation. This variable speed unit runs from 100-960 oscillations per minute (with gentle ramping), and is monitored within 1 rpm of set point by an illuminated digital tachometer. The control panel is angled away from unit to ease reading and speed adjustment. The shaker has easily detachable arms equipped with 8 clamps for attachment of all types of tubes, flasks and bottles with diameters between 5 and 50 mm. The EL680 includes a digital timer, rubber feet, and can handle loads up to 9 lbs.

Ordering information: Manufacturer two year parts and labor warranty. Unit includes 2 arm attachments with clamps.