HiPrep Butyl FF Columns, Cytiva
Catalog # CA89128-902
Supplier: Cytiva
Specifications
- Flow rate:2 - 10 mL/min
- Max. pressure:5 bar [0.5 MPa] (72 psi)
- Capacity:20 ml
- Description:CA89128-902
- Storage:4 to 30 °C, 20% Ethanol
- Column Hardware:PP
- Bed Dimensions:16×100 mm
- Flow Velocity:<300 cm/h
- Cat. no.:CA89128-902
- Phase:C4 (Butyl)
- Supplier No.:28-9365-47
Specifications
About this item
HiPrep Butyl FF (High Sub) 16/10, are prepacked Butyl Sepharose 4 Fast Flow columns ready to use for hydrophobic interaction chromatography (HIC).
- 20 ml HIC columns provide fast, preparative separation of proteins and other biomolecules
- Provide high capacity, excellent flow properties, and reliable, reproducible separations
- Butyl Sepharose 4 Fast Flow is a well-established, standard aliphatic HIC medium for capture and intermediate purification
- Compatible with simple pump-based configurations or chromatography system such as ÄKTA design
The columns are designed for initial and intermediate purification, removing bulk impurities.