Streptavidin Sepharose™ High Performance Affinity Chromatography Media, Cytiva
CA95017-166L
: Cytiva
:
- Particle Size:34 µm
- Description:Streptavidin Sepharose™ High Performance
- Size:5 mL
- pH range:4 - 9
- Matrix:Highly cross-linked agarose, 6%
- Storage temperature:4 - 8 °C
- Binding capacity:>300 nmol biotin/ml
6 mg biotinylated BSA/ml - Flow rate:<150 cm/h
- Cat. no.:CA95017-166L
- Type:Liquid
- Supplier No.:17-5113-01
Streptavidin Sepharose™ High Performance is an affinity chromatography medium designed for fast and reliable, high resolution purification of biotinylated biomolecules. Purified Streptavidin isolated from Streptomyces avidinii is immobilised on Sepharose™ High Performance.
- Extremely useful for exploiting either the strong interactions of biotin and streptavidin or the somewhat weaker interactions of 2-iminobiotin and streptavidin
- 34 µm bead size for improved resolution
The base matrix is a rigid, highly crosslinked beaded agarose with high chemical stability. The immobilised streptavidin binds biotin and biotinylated substances through affinity chromatography.