HiTrap Columns, IgY Purification HP, Cytiva
Catalog # CA95055-890L
Supplier: Cytiva
Specifications
- Flow rate:< 20 mL/min
- Max. pressure:5 bar [0.5 MPa] (70 psi)
- Capacity:5 ml
- Description:CA95055-890L
- Storage:4 to 30 °C, 20% Ethanol
- Column Hardware:PP
- Bed Dimensions:16×25 mm
- Cat. no.:CA95055-890L
- Phase:IgY
- Supplier No.:17-5111-01
Specifications
About this item
HiTrap IgY Purification HP is a 5 ml column prepacked with Sepharose High Performance for fast and easy purification of IgY from egg yolk.
- Each column binds IgY from a one-quarter portion of egg yolk (approx. 100 mg IgY)
- For greater capacity, several columns may be connected in series
- Packed with a thiophilic adsorption medium, the ligand, 2-mercaptopyridine is coupled to Sepharose High Performance
- Recovery and purity of IgY are excellent
- Can be operated with a liquid chromatography system such as ÄKTA design
- The top and bottom frits are manufactured from porous polyethylene
HiTrap IgY Purification HP is packed with a thiophilic adsorption medium, 2-mercaptopyridine coupled to Sepharose High Performance. Thiophilic adsorption is promoted by water-structuring salts. It has been suggested that the interaction of IgY and ligand results from combined electron donating and accepting action of the ligand or, alternatively, a mixed mode hydrophilic-hydrophobic interaction.
Delivery: Connectors for usage with different chromatography systems and other equipment are included.