Order Entry
Canada
ContactUsLinkComponent
3Dimensional, Fixed Tilt Platform Rotator, PS-3D, Grant Instruments
3Dimensional, Fixed Tilt Platform Rotator, PS-3D, Grant Instruments
  97025-564
undefined
3Dimensional, Fixed Tilt Platform Rotator, PS-3D, Grant Instruments
  97025-564
 :  PS-3D

 

  • Description:
    Fixed Tilt 3D Platform Rotator
  • Electrical:
    12V
  • Max. load:
    1 kg
  • Platform dimensions:
    210 x 210 mm
  • Operating time:
    24 hrs. (continuous operation)
  • Tilt angle:
  • Operating temperature:
    4...40 °C
  • Speed:
    5 to 60 rpm
  • Cat. no.:
    97025-564
  • Supplier No.:
    PS-3D

 

 

The compact PS-3D variable speed, fixed angle 3D rotator is ideally suited for personal use

Gentle movement keeps fragile tissue intact during incubations. Can be used at 4 to 40°C (80% relative humidity, non-condensing), in an incubator or cold room.

It provides a smooth orbital motion for mixing commonly used vessls- culture flasks, dishes, boxes and tubes. The reliable motor produces regulated and reproducible rotating throughout the speed range.

 : CE marked.
 : Supplied with non-slip mat; optional dimpled mat is available separately.
Manufacturers 2 year warranty.