PIG® HazMat Spill Kit in Bucket, New Pig
Catalog # 56620-372
Supplier: New Pig
Specifications
- Capacity:Up to 13.62 L (3.6 gal.)
- Cat. no.:56620-372
- Supplier No.:64CRSC
Specifications
About this item
Polyethylene bucket with easy-open, screw-on lid can be used to ship or temporarily store used absorbents
- Prepacked container provides easy access to contents
- Large, color-coded label makes identification fast and accurateTamperproof seals help prevent pilfering of spill response supplies
- UN Rating 1H2/Y30/S for Packing Groups II and III
No wheels. UN1H2/Y30/S.
PIG HazMat Socks stop spreading spills; PIG HazMat Pads absorb quickly. PIG HazMat Absorbents are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide