PIG® Oil-Only Spill Kit in 95-Gallon Wheeled Overpack Salvage Drum, New Pig
Catalog #: 56620-366
Supplier: New Pig
Specifications
- Capacity:Up to 196.8 L (52 gal.)
- Cat. no.:56620-366
- Supplier No.:KIT441-WH
Specifications
About this item
Overpack drum container is UN Rated for shipping waste after oil spill cleanup
- Leakproof, twist-on lid is notched for easy removal or tightening with a 2x4 or pole
- Large, color-coded label makes identification fast and accurate
- Ledges molded into container make kit easy to move by forklift
- Tamperproof seals help prevent pilfering of spill response supplies
- UN1H2/X113/S
Overpack is X-rated in Packing Groups I, II and III for shipping spill cleanup waste by land, sea or rail. Lightweight, 100% polyethylene container resists chemicals and keeps contents clean and dry.
The 6" olefin wheels make spill kit highly mobile for speedy response anywhere in your facility. Lift-out, prepacked baskets speed access and guard contents from UV. PIG Oil-Only Booms stop spreading spills; PIG Stat-Mat absorbs quickly. Absorbents meet NFPA 99 standards for static decay to allow use with fuels and flammables.
Customers Who Bought This Also Bought