Specifications
- Capacity:Up to 79.5 L (21 gal.)
- Cat. no.:56620-374
- Supplier No.:KIT436
Specifications
About this item
Overpack drum container is UN Rated for shipping waste after oil spill cleanup
- Overpack is X-rated in Packing Groups I, II and III for shipping spill cleanup waste by land, sea or rail
- Lightweight, 100% copolymer container resists chemicals and keeps contents clean and dry
- Leakproof, twist-on lid is notched for easy removal or tightening with a 2×4 or pole
- Large, color-coded label makes identification fast and accurate
- Ledges molded into container make kit easy to move by forklift
- Tamperproof seals help prevent pilfering of spill response supplies
Overpack is X-rated in Packing Groups I, II and III for shipping spill cleanup waste by land, sea or rail. Lightweight, 100% copolymer container resists chemicals and keeps contents clean and dry. Leakproof, twist-on lid is notched for easy removal or tightening with a 2x4 or pole. Large, color-coded label makes identification fast and accurate. Ledges molded into container make kit easy to move by forklift. Tamperproof seals help prevent pilfering of spill response supplies.
No wheels. UN1H2/X100/S.
Neatly prepacked container speeds access during a spill emergency. PIG Oil-Only Booms stop spreading spills; PIG Stat-Mat and Skimmers absorb quickly. Absorbents meet NFPA 99 standards for static decay to allow use with fuels and flammables