ULTRA-TURRAX® T50 Digital Disperser, IKA® Works
Supplier: IKA Works
Certificates
About this item
Powerful dispersing instrument with digital speed display for volumes ranging from 0.25 to 30L (H2O)
Units are equipped with digital speed display, electronic speed control, error code display, and electronic overload protection. The stainless steel dispersing elements can be cleaned quickly and easily. Smooth start.
It offers a wide speed range, from 500 to 10,000rpm, that enables users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements guarantees a wide range of applications. Reproducible operations due to constant speed even with changes in viscosities.
Certifications: CE certified.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration). Dispersing elements, boss head clamps, stands, and other accessories are sold separately.
Specifications
- Catalog No:
- 89409-886
- 89409-884
- Max. viscosity:
- 5000 mPas
- 5000 mPas
- Speed display:
- LED
- LED
- Protection class DIN EN 60529:
- IP 20
- IP 20
- Permissible relative humidity:
- 80%
- 80%
- Permissible ambient temperature:
- 5...40 °C
- 5...40 °C
Specifications
Related Information
Customers Who Bought This Also Bought