About this item
High performance dispersing instrument with digital speed display for volumes ranging from 1 to 2000mL (H2O)
Units are equipped with digital speed display, electronic speed control, error code display, and electronic overload protection. The stainless steel dispersing elements can be cleaned quickly and easily. Plastic disposable dispersing elements are available in two sizes. Quiet operation.
Reddot design award winner 2012.
It offers a wide speed range, from 3000 to 25,000rpm, that enables users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements adds versatility. Applications include homogenizing waste water samples, use in laboratory reactors, dispersion tasks under vacuum/pressure, and sample preparation in medical diagnostics.
Specifications
- Catalog No:
- 89409-882
- 89409-880
- Max. viscosity:
- 5000 mPas
- 5000 mPas
- Speed display:
- LED
- LED
- Protection class DIN EN 60529:
- IP 20
- IP 20
- Permissible relative humidity:
- 80%
- 80%
- Permissible ambient temperature:
- 5...40 °C
- 5...40 °C