Order Entry
Canada
ContactUsLinkComponent
Eurostar 100 Control Electronic Overhead Stirrer
Eurostar 100 Control Electronic Overhead Stirrer
Catalog # 89412-502
Supplier:  IKA Works
undefined
Eurostar 100 Control Electronic Overhead Stirrer
Catalog # 89412-502
Supplier:  IKA Works
Supplier Number:  0004028501

Specifications

  • Description:
    Eurostar 100 Control electronic overhead stirrer
  • Model:
    Eurostar 100 Control
  • Permissible ambient temperature:
    5…40 °C
  • W×D×H:
    86×230×267 mm
  • Chuck range:
    0.5 - 10 mm
  • Permissible relative humidity:
    80%
  • Power - motor input/output:
    174/142 W
  • Protection class DIN EN 60529:
    IP 40
  • Cat. no.:
    89412-502
  • Electrical:
    115 V, 50/60 Hz
  • Speed Range:
    30 - 1300 rpm
  • Weight:
    4.7 kg
  • Maximum Volume:
    100 L (26 gal.)
  • Supplier No.:
    4028501
  • Maximum Torque:
    100 Ncm
  • Maximum Viscosity:
    70000 mPa·s

Specifications

About this item

Powerful laboratory stirrer designed with a removable wireless controller (WiCo) and a digital TFT display

  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection, short-term overload operation
  • Slim casing, quiet operation
  • Error code display

The Eurostar 100 Control Electronic Overhead Stirrer features multilingual TFT display, programmable functions, integrated temperature measurement, interval operation, timer function, adjustabel safety circuit, locked function.

The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30 to 1300 rpm. The stirrer comes equipped with an RS232 interface and a USB interface to control and document all parameters. An integrated torque trend display is provided for the measurement of viscosity changes.

Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.

Certifications: CE marked.
Accessories information: Temerature sensors are sold separately.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration). Unit includes WiCo controller, chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.