About this item
Small dispersing instrument designed for use with volumes ranging from 0.5 to 100mL (H₂O)
Units are equipped with quick-connect couplings for changing dispersing elements easily. Ideal for manual operation due to its lightweight and ergonomic design, the T10 Basic Disperser is also extremely mobile due to direct line power (no transformer required). Stainless steel dispersing elements can be cleaned quickly and easily, and they can be dismounted without tools. Plastic disposable dispersing elements are available in two sizes, particularly suitable for PCR analysis. High performance drive ensures immense speed stability. Quiet operation.
Reddot design award winner 2012.
It offers a wide speed range, from 8000 to 30,000rpm, enabling users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements guarantees a wide range of applications.
Specifications
- Catalog No:
- 89409-874
- Max. viscosity:
- 5000 mPas
- Speed display:
- Scale
- Protection class DIN EN 60529:
- IP 30
- Permissible relative humidity:
- 80%
- Permissible ambient temperature:
- 5...40 °C