Vortex Mixer, PV-1, Grant Instruments
Catalog # 97025-568
Supplier: GRANT USA INC.
Specifications
- Capacity:1 up to 50 ml tube
- Description:Vortex Mixer
- Electrical:12V
- Tube Ø:28.5 mm (50 ml tube), maximum
- Operating temperature:4...40 °C
- Cat. no.:97025-568
- Orbit:4 mm
- Speed:750 - 3000 rpm
- Supplier No.:PV-1
Specifications
About this item
Extremely compact personal vortex mixer for gentle through to vigorous mixing and pellet resuspension in 0,5 ml, 1,5 ml, 15 ml and 50ml tubes
Adjustable speed control: 750 to 3000rpm
Continuous or touch operation. Pressure-sensitive cup for tubes up to 28.5 mm diameter
Rubber suction pads prevent 'walking' and absorb vibration. For use at 4 to 40 °C ambient (80% relative humidity, non-condensing) in a cold room or incubator.
The PV-1 vortex mixer is so small that it will fit in your hand, with no compromise in performance.
Certifications: CE marked.
Ordering information: Manufacturers 2 year warranty.