Order Entry
Canada
ContactUsLinkComponent
PIG® 4 in 1® Oil-Only Absorbent Mat Roll in Dispenser Box, New Pig
PIG® 4 in 1® Oil-Only Absorbent Mat Roll in Dispenser Box, New Pig
Catalog # 89205-922
Supplier:  New Pig
undefined
PIG® 4 in 1® Oil-Only Absorbent Mat Roll in Dispenser Box, New Pig
Catalog # 89205-922
Supplier:  New Pig
Supplier Number:  MAT484

Specifications

  • Description:
    Mediumweight
  • Dimensions:
    40.6 cm x 24 m (16" x 80')
  • Cat. no.:
    89205-922
  • Supplier No.:
    MAT484

Specifications

About this item

Exclusive 4-in-1 Mat is a pad, roll, sock and wiper all in one

Absorbs and retains oils and oil-based liquids, including lubricants and fuels, without taking in a drop of water. Flame-resistant material melts when exposed to high heat. Dispenser box makes mat easy to access, carry and store while protecting contents from dirt and moisture. Rolls are perforated every 10"; easy to tear to size, use only what you need.

Mediumweight construction is versatile for general, everyday tasks and cleanups.

Use as a pad to catch drips and soak up oily spills; roll out to cover large areas; fold along score lines to make a thick, absorbent "sock"; tear off a piece to use as a low-lint wiper. No matter how you use it, this mat builds on the proven eight-layer, 100% polypropylene construction of PIG Mat. Scuff-resistant, spunbond outer layer resists wear and tear, even under heavy foot traffic or abrasive conditions. Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue