Specifications
- Description:Pillow-In-A-Pan
- Capacity:Up to 45.4 L (12 gal.)
- Dimensions:26.4 x 26.4 x 7.6 cm (10.375 x 10.375 x 3")
- Cat. no.:89205-832
- Supplier No.:PAN201
Specifications
About this item
Pillow has large surface area, high capacity and fast-wicking filler to quickly soak up liquids
Absorbs and retains oils, coolants, solvents and water; not recommended for acids, bases or other corrosive liquids. Extra pillows are included so you can work longer before needing replacement absorbents. Pillows can be incinerated after use to reduce waste or for fuels blending. Use under leaking spigots, flanges, machinery and pipes to absorb nuisance drips; keeps your floors clean and safe.
Polypropylene skin resists tearing; reduces dust and holds in liquid, even when saturated. Cellulose filler is highly absorbent for long-term use. Durable, low-profile pan slides underneath machinery and into other tight spaces; acts as a barrier to contain liquids.