PIG® Super Absorbent Pillow, New Pig
Catalog #: 56620-694
Supplier: New Pig
Specifications
- Description:Super Absorbent Pillows, 14 Pillows
- Capacity:Up to 3.8 L (1 gal.) per pillow
- Dimensions:20.3 x 50.8 x 3.8 cm (8 x 20 x 1.5")
- Cat. no.:56620-694
- Supplier No.:PIL205
Specifications
About this item
Tough, stitch-bonded polypropylene skin resists bursting for use with a wringer or other demanding applications
Absorbs and retains oils, coolants, solvents and water; not recommended for acids, bases or other corrosive liquids. Wringable for reclaiming absorbed liquid. Recycled content is excellent when green products are desired or required. Can be incinerated after use to reduce waste or for fuels blending.
Pillow has large surface area, high capacity and fast-wicking filler to quickly soak up liquids. Cellulose filler is highly absorbent for long-term use or big spill cleanup. Compact design is great for catching persistent drips and leaks in small spaces or adding absorbency for spill response
Customers Who Bought This Also Bought