To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Packaging:Plate
- Size:15×100 mm
- Storage conditions:2-8°C
- Minimum Order Quantity:—
- Cat. no.:CA89407-254
- Supplier No.:G303
Specifications
About this item
HardyCHROM™ ECC allows for the rapid and reliable detection and differentiation of E.coli and other coliforms from environmental surfaces
Classical media entail complex and costly detection procedures and is oftentimes non-specific. With HardyCHROM™ Coliform EC a unique chromogenic mix within the media allows colonies of specific microorganisms to be recognizable by their color. E. coli can be identified as pink to violet colored colonies on the plate, while other coliform bacteria will appear as turquoise colonies. Organisms other than coliforms or E. coli (including approximately 4% of E. coli strains and most O157 strains) will appear as white or colorless colonies. For non-clinical applications only.